description
- 3M™ Heat Shrink Tubing TMW is a multiple wall terminal protection sleeve that is ideal for use in manufacturing heat shrink butt connectors, disconnects, ring terminals and fork terminals. This tubing has a 3:1 shrink ratio and provides insulation for 600V rated applications. It features semi rigid polyolefin construction to offer moisture seal protection.
features
- Ideal for manufacturing heat shrink butt connectors, disconnects, ring terminals and fork terminals
- Color-coded for quick and easy identification of the wire
- Suitable for use with mechanical assemblies, braided-shield pigtails, electronic components, electrical wire splices, breakouts, solder joints, delicate wire terminations and end-sealing of electrical cables
- Made of red semi-rigid polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Rated for 600V applications
| Flame Retardant | No |
| INNER DIA. BEFORE SHRINK | 0.33 in, 8.38 mm |
| INNER DIA. AFTER SHRINK | 0.11 in, 2.79 mm |
| Overall Length [Min] | 1 in |
| Color | Pink |
| Elongation At Break | 4 |
| Weight | 17.082 LB |

