description
- Scotch® Tape 88T is an all-weather, vinyl plastic telephone tape that is designed to suit the needs of inside and outside plant applications. This easy-to-use tape withstands a temperature range of 0 to 220 degrees F (-18 to 105 degrees C). It ensures durability before and after applications with high mechanical and tensile strength.
features
- Adheres over the most irregular surfaces while ensuring maximum protection
- Resistant to weathering, salt water, alkalis and acid
- For inside or outside plant applications
- Tape measures 3/4-in x 36-ft
- Flame retardant
- Made of black, durable PVC
- UL Listed
- 180/case
| Overall Thickness | 0.22 mm |
| Accessory Type | Tape |
| Material | PVC |
| Dielectric Strength | 10 kV |
| Overall Length [Max] | 11 m |
| Shelf Life | 5 Year |
| Flame Retardant | Yes |
| Color | Black |
| Backing Material | PVC |
| Weight | 0.142 LB |
| EAN or UPC | 51138708788 |

