description
- 3M™ Commercial HVAC Filter MERV A12 Mini-Pleat with Gasket filters combine excellent air filtration performance with low airflow resistance in a cost effective construction. Innovative materials designed specifically for commercial applications are lightweight, resilient, and resistant to moisture.
features
- Ideal for use in hotels and entertainment complexes, commercial offices, educational institutions, and government institutions
- Filter performance tested according to the HVAC industry standard ASHRAE 52.2-2012
- Low pressure drop due to use of highly refined electrostatically charged media, open filtration media structure, and high surface area mini-pleat design
- Innovative 3M filter frame with integrated gaskets minimizes air bypass around and between filters
- Hassle-free installation supported by the innovative slip-rib frame design
- Reduced chance of filter damage during handling and installation with integrally supported pleats, impact resistant synthetic frame, and fully encapsulated pleat-frame bond
- Meets UL 900 flammability rating (U.S.) and UL 900 Class 2 flammability rating (Canada)
| Overall Height | 19.38 in, 492 mm |
| Overall Thickness | 2 in, 50.8 mm |
| Overall Width [Min] | 15.38 in, 391 mm |
| MERV Rating | MERV A12 |
| Overall Length [Max] | 508 mm |
| Filter Material | Electrostatically-Charged, Open Construction Media |
| Overall Depth | 2 in, 51 mm |
| Overall Width [Max] | 15.38 in, 391 mm |
| Pleat Type | Mini-Pleat |
| Overall Length [Min] | 20 in |
| Filter Type | Mini-Pleat with Gasket |
| End Modification | Gasket |
| Weight | 12.42 LB |
| EAN or UPC | 51138934262 |

