description
- 3M™ Commercial HVAC Filter MERV A8 Mini-Pleat with Gasket filters can be an excellent choice as either a pre-filter or a primary filter. The 100% synthetic media is moisture and humidity resistant, with a metal free frame reducing the risk of damage during handling and installation. This filter’s innovative characteristics can make it a great choice to improve your air quality.
features
- Ideal for use in commercial and office buildings, educational institutions, government facilities, and hotels and entertainment complexes
- 100% synthetic media resists moisture and humidity
- Low pressure drop across filter influenced by electrostatically charged media, open filtration media structure, and high surface area mini-pleat design
- Integrated gaskets minimize air bypass around and between filters
- Integrally supported pleats and impact resistant, 100% metal free synthetic frame reduce chance of filter damage during handling and installation
- Average one year lie for most applications resulting in reduced change-outs and less waste volume
- UL 900 flammability rating (U.S.), UL 900 Class 2 flammability rating (Canada)
| Filter Material | Electrostatically-Charged, Open Construction Media |
| Overall Length [Min] | 24.375 in |
| Overall Thickness | 1 in, 4.763 cm |
| Overall Length [Max] | 61.913 cm |
| Filter Type | Mini-Pleat with Gasket |
| Pleat Type | Mini-Pleat |
| Overall Height | 24.38 in, 619 mm |
| Overall Depth | 2 in, 51 mm |
| Overall Width [Min] | 19.375 in, 49.213 cm |
| Overall Width [Max] | 19.375 in, 49.213 cm |
| Microparticle Performance Rating | 600 |
| MERV Rating | MERV A8 |
| End Modification | Gasket |
| Weight | 16.54 LB |
| EAN or UPC | 51138936860 |

