description
- 3M™ Commercial HVAC Filter MERV A8 Mini-Pleat no Gasket filters can be an excellent choice as either a pre-filter or a primary filter. The 100% synthetic media is moisture resistant, with a metal free frame reducing the risk of damage during handling and installation. These filters are tested in accordance with ASHRAE 52.2-2012 standards.
features
- 100% synthetic media resists moisture and humidity
- Low pressure drop across filter influenced by electrostatically charged media, open filtration media structure, and high surface area mini-pleat design
- Integrally supported pleats and impact resistant frame reduce chance of filter damage during handling and installation
- UL 900 flammability rating (U.S.), UL 900 Class 2 flammability rating (Canada)
- Average one year life for most applications resulting in reduced change-outs and less waste volume
- Filter performance tested according to the HVAC industry standard ASHRAE 52.2-201
- Filter performance tested according to the HVAC industry standard ASHRAE 52.2-2012
- Available in standard and reverse flow formats
- Ideal for use in commercial and office buildings, educational institutions, government facilities, and hotels and entertainment complexes
| Overall Width [Min] | 18 in, 457.2 mm |
| Overall Length [Max] | 635 mm |
| Overall Width [Max] | 18 in, 457.2 mm |
| Overall Thickness | 2 in, 50.8 mm |
| Overall Length [Min] | 25 in |
| Weight | 11.92 LB |
| EAN or UPC | 51138937287 |

