Skip to content Skip to navigation menu
3M00-051138-93734-8

00-051138-93734-8

3M(TM) FILTRETE(TM) MID-PERFORMA
Item #103066861
3M00-051138-93734-8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Commercial HVAC Filter MERV A8 Mini-Pleat no Gasket filters can be an excellent choice as either a pre-filter or a primary filter. The 100% synthetic media is moisture resistant, with a metal free frame reducing the risk of damage during handling and installation. These filters are tested in accordance with ASHRAE 52.2-2012 standards.

features

  • Ideal for use in commercial and office buildings, educational institutions, government facilities, and hotels and entertainment complexes
  • 100% synthetic media resists moisture and humidity
  • Low pressure drop across filter influenced by electrostatically charged media, open filtration media structure, and high surface area mini-pleat design
  • Integrally supported pleats and impact resistant frame reduce chance of filter damage during handling and installation
  • UL 900 flammability rating (U.S.), UL 900 Class 2 flammability rating (Canada)
  • Average one year life for most applications resulting in reduced change-outs and less waste volume
  • Filter performance tested according to the HVAC industry standard ASHRAE 52.2-201
  • Filter performance tested according to the HVAC industry standard ASHRAE 52.2-2012
  • Available in standard and reverse flow formats
Overall Thickness 2 in, 50.8 mm
Overall Width [Min] 25 in, 635 mm
Overall Length [Min] 25 in
Overall Width [Max] 25 in, 635 mm
Overall Length [Max] 635 mm
Weight 16.55 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison