description
- 3M™ Commercial HVAC Filter MERV A12 Mini-Pleat no Gasket filters combine excellent air filtration performance with low airflow resistance in a cost effective construction. Innovative materials designed specifically for commercial applications are lightweight, resilient, and resistant to moisture.
features
- Ideal for use in commercial and office buildings, educational institutions, government facilities, and hotels and entertainment complexes
- Highly durable, 100% synthetic media with lightweight frame construction
- Resists moisture and fiber shedding
- Low pressure drop across filter influenced by electrostatically charged and open construction media
- Average one year life for most applications resulting in reduced change-outs and less waste volume
- UL 900 flammability rating (U.S.), UL 900 Class 2 flammability rating (Canada)
- Filter performance tested according to the HVAC industry standard ASHRAE 52.2-201
| Overall Width [Min] | 20 in, 508 mm |
| Overall Length [Max] | 635 mm |
| Overall Length [Min] | 25 in |
| Overall Width [Max] | 20 in, 508 mm |
| Overall Thickness | 2 in, 50.8 mm |
| Weight | 14.3 LB |
| EAN or UPC | 51138937829 |

