description
- 3M™ PTFE Skived Film Tape 5480 uses a skived, polytetrafluoroethylene (PTFE), conformable film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of web materials in many types of roll-wrap applications.
features
- Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
- Silicone adhesive provides clean removal from a variety of surfaces
- Wide temperature range for performance on heated machinery and equipment
- Skived 3M™ PTFE Film Tapes are more conformable than typical extruded PTFE film tapes
- Excellent chemical resistance enables tape to withstand challenging applications
| Overall Length [Max] | 32.91 m |
| Backing Material | Skived PTFE |
| Backing Thickness | 2 mil, 0.05 mm |
| Tensile Strength | 27 lb/in, 473 N/100 mm |
| Color | Gray |
| Elongation At Break | 140% |
| Overall Length [Min] | 36 yd |
| Product Form | Roll |
| Overall Thickness | 3.7 mil |
| Weight | 5.42 LB |
| EAN or UPC | 51138946852 |

