description
- Our premium performance 3M™ PTFE Glass Cloth Tape 5451 has a brown woven glass cloth backing impregnated with PTFE (polytetrafluoroethylene). This tape provides a slick surface on process machinery and offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a non-stick surface that performs at elevated temperatures.
features
- Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
- Silicone adhesive offers high temperature performance and long aging
- Provides a non-stick, low friction surface on heat sealing and packaging equipment
- Performs under a wide range of temperatures, including up to 500°F/260°C
- Very low moisture absorption allows the tape to perform in many humid environments
- Excellent chemical resistance enables tape to withstand challenging applications
- Meet several aerospace specifications
| Backing Material | Woven Glass Cloth Impregnated w/PTFE |
| Overall Length [Max] | 32.91 m |
| Tensile Strength | 100 lb/in, 1760 N/100 mm |
| Elongation At Break | 0.05 |
| Overall Thickness | 5.6 mil |
| Color | Brown |
| Overall Length [Min] | 36 yd |
| Backing Thickness | 3.2 mil, 0.08 mm |
| Product Form | Roll |
| Shelf Life | 18 Month |
| Weight | 5.08 LB |
| EAN or UPC | 51138948078 |

