description
- Our 3M™ PTFE Film Tape 5498 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive rubber adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in mold release applications where a non-silicone tape is required.
features
- Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
- Rubber adhesive provides clean removal from a variety of surfaces where silicone is not permitted
- Resists high temperatures in manufacturing operations
- Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
- High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise
| Backing Material | Extruded PTFE |
| Color | Brown |
| Overall Length [Max] | 32.91 m |
| Backing Thickness | 2.2 mil, 0.06 mm |
| Overall Length [Min] | 36 yd |
| Elongation At Break | 388% |
| Overall Thickness | 4.2 mil |
| Tensile Strength | 19 lb/in, 332 N/100 mm |
| Product Form | Roll |
| Weight | 15.0 LB |
| EAN or UPC | 51138948412 |

