description
- Our 3M™ Squeak Reduction Tape 9324 is a black UHMW polyethylene film tape with an acrylic adhesive. It is commonly used to control squeaks and rattles due to vibration or wear of metal and plastic parts. This is a black version of our 3M™ Squeak Reduction Tape 5430.
features
- Black, abrasion resistant backing provides long wear life and will outwear most PTFE tapes in sliding applications
- UHMW polyethylene backing reduces and helps eliminate noise and vibration
- Low coefficient of friction for applications requiring slick surface
- High-tack acrylic adhesive provides strong initial bond for fast results and less down time
- Excellent adhesion to many painted metal and plastic surfaces
- Liner ideal for fabrication and die cutting into various lengths and shapes
| Overall Length [Min] | 36 yd |
| Product Form | Roll |
| Standard | ASTM D3759, ASTM D3330, ASTM D3652 |
| Primary Liner | 55# Densified Kraft Paper |
| Overall Height | 6.5 mil, 0.2 mm |
| Elongation At Break | 4.50% |
| Color | Black |
| Tensile Strength | 40 lb/in, 700 N/100 mm |
| Overall Length [Max] | 32.9 m |
| Overall Thickness | 7.2 mil |
| Backing Thickness | 4.9 mil, 0.13 mm |
| Weight | 6.762 LB |

