description
- Scotch® Box Sealing Tape 373 is a high performance packing tape that securely closes a wide variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
features
- High performance packaging tape for heavy duty applications on a wide range of materials
- High edge tear and split resistance ideal for ecommerce and single parcel shipments
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
| Tensile Strength | 30 lb/in, 525 N/100 mm |
| Overall Length [Max] | 685.8 m |
| Performance Level | High Performance |
| Backing Material | Polypropylene Film |
| Overall Length [Min] | 750 yd |
| Product Form | Roll |
| Color | Red |
| Core Size | 3 in, 76 mm |
| Overall Thickness | 2.5 mil |
| Weight | 0.0 LB |
| EAN or UPC | 51138950859 |

