description
- 3M™ Flexomount™ Plate Mounting Tape 411DL is a double linered, double coated tape designed for mounting photopolymer and rubber printing plates to flexographic printing cylinders or sleeves. The adhesive is specially formulated for clean removal from both the plate and the print cylinder or sleeve.
features
- Offers excellent adhesion to both rubber and photopolymer plates
- Double linered version of 411
- Provides uniform coverage of solids when halftone dot reproduction is not critical
- Specially formulated for clean removal from plate and print cylinder or sleeve
- High adhesion helps reduce plate edge lifting
| Backing Material | Solid Vinyl |
| Product Form | Roll |
| Overall Length [Max] | 32.91 m |
| Overall Thickness | 15 mil |
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Secondary Liner | Polyethylene |
| Secondary Liner Thickness | 4 mil, 0.1 mm |
| Color | Gray |
| Overall Length [Min] | 36 yd |
| Primary Liner | Polycoated Kraft Paper |
| Weight | 0.0 LB |

