description
- For heat shielding applications such as wrapping over and along thermal insulation, use our 3M™ High Temperature Aluminum Foil Tape 433L. This dead soft aluminum foil tape is coated with a clear silicone pressure sensitive adhesive that bonds well to a variety of surfaces and excels in high temperature applications, where other adhesive tapes may fail.
features
- Linered version of our 3M™ High Temperature Aluminum Foil Tape 433
- Can withstand limited exposure up to 600ºF/316ºC for heat shielding applications
- Thermally conductive tape helps dissipate heat to protect temperature sensitive materials
- Can be used to improve heating and cooling efficiency
- Dead soft aluminum foil backing conforms to curved and uneven surfaces
- Flame resistant – meets requirements of F.A.R. 25.853(a)
- UL Recognized component (file QQQW2.MH122798)
| Overall Length [Min] | 180 yd |
| Product Form | Roll |
| Primary Liner | Easy Release Film |
| Overall Thickness | 3.5 mil |
| Backing Thickness | 2 mil, 0.05 mm |
| Elongation At Break | 3.50% |
| Backing Material | Aluminum Foil |
| Overall Length [Max] | 164.59 m |
| Standard | FAR 25.853(a) |
| Tensile Strength | 20 lb/in, 350 N/100 mm |
| Color | Silver |
| Shelf Life | 18 Month |
| Weight | 0.0 LB |
| EAN or UPC | 51138961176 |

