description
- Thin and conformable, our 3M™ Polyester Tape 8911 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.
features
- Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
- Clean removal during high-temperature masking operations such as powder coating
- Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
- Silicone adhesive provides clean removal from a variety of surfaces
- Transparent backing provides easy identification and positioning
- Clear version of our 3M™ Polyester Tape 8901
| Color | Transparent |
| Overall Length [Min] | 500 yd |
| Overall Length [Max] | 457.2 m |
| Elongation At Break | 110% |
| Product Form | Roll |
| Overall Thickness | 2.3 mil |
| Backing Thickness | 0.9 in, 0.02 mm |
| Backing Material | Polyester |
| Tensile Strength | 26 lb/in, 440 N/100 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51138961824 |

