description
- 3M™ Commercial HVAC Filter MERV A11 Mini-Pleat with Gasket filters offer a high surface area, mini-pleat design with innovative open filtration media structures. Low pressure drops are achieved through the use of highly refined electrostatically charged media. With an innovative filter frame and hassle-free installation, these filters can be a great choice for your air filtration needs.
features
- Ideal for use in commercial and office buildings, educational institutions, government facilities, and hotels and entertainment complexes
- Low pressure drop achieved through the use of highly refined electrostatically charged media, open filtration media structure, and high surface area mini-pleat design
- Average one year life for most applications resulting in reduced change-outs and less waste volume
- Innovative filter frame with integrated gaskets minimize air bypass around and between filters
- Hassle-free installation supported by innovative slip-rib frame design
- 100% incinerable components, resulting in significant energy value and low ash content
- Meets UL 900 flammability rating (U.S.) and UL 900 Class 2 flammability rating (Canada)
| Overall Length [Min] | 25 in |
| Filter Material | Electrostatically-Charged, Open Construction Media |
| Overall Width [Min] | 13.38 in, 340 mm |
| End Modification | Gasket |
| Overall Width [Max] | 13.38 in, 340 mm |
| MERV Rating | MERV A11 |
| Overall Thickness | 2 in, 50.8 mm |
| Filter Type | Mini-Pleat with Gasket |
| Overall Height | 24.38 in, 619 mm |
| Overall Depth | 2 in, 51 mm |
| Pleat Type | Mini-Pleat |
| Overall Length [Max] | 635 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51138985882 |

