Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00-051141-23618-6

00-051141-23618-6

3M(TM) MELAMINE DRY ERASE BOARD
Item #103056928
3M00-051141-23618-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Melamine dry erase board. Built to last, featuring a sylish mahogany finish frame. Convenient tray easily snaps into place. Simple mounting system for easy installation.

features

  • Durable dry-erase surface resists staining, scratching and ghosting.
  • Boards 4 ft x 3 ft and smaller can be hung on most surfaces without hardware or damage to walls using Command™ Picture Hanging Strips.
  • Includes easy snap-on accessory tray
  • 25% recycled content
Weight 69.42 LB
EAN or UPC 51141236186
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison