- 220 Grit
description
- 3M™ SandBlaster™ advanced sandpaper now with NO-SLIP GRIP™ Backing is perfect for fast stripping of rust, paint, varnish, and very rough surfaces using sharp minerals and strong resins that cut fast and last long. Lasts 7 times longer than conventional sandpaper.
features
- Ideal for sanding between coats of paint or varnish.
- NO-SLIP GRIP™ BACKING
- Sharp, synthetic mineral
- Finishes Fast
- Lasts long
- Less Work
| Overall Width | 3.67 in |
| Grit | 220 |
| Color | Yellow |
| Overall Length [Min] | 9 in |
| Weight | 0.0 LB |

