description
- Filtrete™ Basic Air Filters capture large airborne particles. Available as pleated or flat panels, these non electrostatic home air filters capture lint and household dust.
features
- Outperforms fiberglass air filters for your furnace, air conditioner, or HVAC system
- Captures particles such as lint and household dust
- Also available as a cut-to-fit filter for all sizes up to 20” x 30” x 1”
- Cut-to-fit filter is washable and reusable
- For optimum performance, change your home air filter every 90 days or sooner
- For residential use only
- Filtrete Basic air filters have MERV 5 rating
- The higher the MPR, the more microparticles - such as pollen, pet dander, smoke, bacteria and viruses - your filter will capture from the air passing through it
- A dirty filter will slow down air flow and make the system work harder to keep you warm or cool - wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/changereminders) that works for you!
| Overall Width [Max] | 10 in, 25.4 cm |
| Microparticle Performance Rating | Basic |
| Overall Thickness | 1 in, 2.54 cm |
| Overall Length [Min] | 20 in |
| Overall Width [Min] | 10 in, 25.4 cm |
| Overall Length [Max] | 50.8 cm |
| Filter Life | 3 Months |
| MERV Rating | MERV 5 |
| Weight | 0.0 LB |
| EAN or UPC | 51141931364 |

