description
- 3M™ Copper Foil EMI Shielding Tape 1181 is a conductive adhesive shielding tape that is designed for applications that require reliable, point to point electrical contact. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.
features
- Unique adhesive creates secure contact with the application surface
- Suitable for EMI shielding, grounding and static charge draining
- Flame-retardant
- Rated for 600V applications
- UL Listed and RoHS 2011/65/EU Compliant
| Overall Length [Min] | 18 yd |
| Backing Material | Foil, Copper, Flat |
| Backing Thickness | 1.6 mil, 0.04 mm |
| Material | Copper Foil |
| Breaking Strength | 25 lb/in |
| Overall Length [Max] | 16.5 m |
| Weight | 0.0 KG |

