description
- 3M™ Scotchlok™ Shield Bond Connector 4462-SN includes a long stud, deepened nuts and an insulating shoe. This connector is designed to supply greater pullout strength, and provides a stable, low-resistant electrical connection between the shield of a communications cable and conductors such as a strap, bar, wire or braid.
features
- Designed to supply greater pullout strength
- Offers a stable, low-resistant electrical connection between the shield of a communications cable and a conductor
- Features a long stud, a flanged nut and an insulating shoe
- Compatible with SLiC™ terminals and all copper closures
- Ideal for aerial strand-mount applications
- Accommodates copper cables
- The superior electrical properties safeguard data circuits
- 500/box
| Compatible With | Spiral End Seal SLiC™ Terminals, All Copper Closures |
| Flame Retardant | No |
| Cable Type | Copper |
| Indoor/Outdoor Use | Outdoor |
| Nut Type | Flanged |
| Bonding Type | Shield Bond Connector |
| Weight | 23.35 LB |
| EAN or UPC | 54007712916 |

