description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP460 is a toughened, two-part epoxy adhesive with a 2:1 mix ratio, 60 minute work life and handling strength in approximately four hours. This product provides a strong, durable bond to many surfaces.
features
- 60 minute work life with handling strength in four hours allows sufficient time for re-positioning
- Toughened for impact resistance and high fatigue resistance to withstand demanding conditions
- Outstanding environmental performance
- High peel and shear strength for strong bonds in critical applications
- UL-HB Certified, ASTM E162, ASTM E662, Bombardier SMP 800C, Boeing BSS 7239
| Shear Strength | 4500 psi |
| Storage Temperature [Max] | 72 ⁰F |
| Storage Temperature [Min] | 72 ⁰F |
| Container Size | 1.69 fl oz, 50 ml |
| Physical Form | Flowable Liquid |
| Set Time | >25 min |
| Product Form | Gallon |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Color | Off-white |
| Flame Retardant | UL94 HB, Bombardier SMP 800-C, ASTM E662, Boeing BSS 7239 |
| Weight | 0.122 LB |

