Skip to content Skip to navigation menu
3M00-707387-44377-1

00-707387-44377-1

TEACH STETHOSCOPE 40INCH 2139
Item #104035339
3M00-707387-44377-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • With its dual headsets, the 3M™ Littmann® Master Classic II™ Teaching Stethoscope allows instructors and students to simultaneously auscultate patients with excellent acoustic sensitivity.

features

  • Black and burgundy tube colors allow instructor and student to easily differentiate headsets.
  • Longer, 40-inch (102cm) tube for easier movement around the patient.
  • Single-sided chestpiece designed for easier grip and maneuvering.
  • Tunable diaphragm: Hear high or low frequency sounds by slightly adjusting pressure on the chestpiece.
  • Both headsets are easily adjusted for individual fit and comfort. Angled eartubes align with ear canals.
Weight 0.976 LB
EAN or UPC 707387443771
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison