Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00021200000096

00021200000096

7010336217 Scotch Colored Plastic Tape 190WT, 3/4 in x 125 in (19 mm x 3 ,17 m)
Item #104149436
3M00021200000096
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch® Colored Plastic Tapes are extra stretchy, conformable and moisture resistant. They can be used to repair, decorate, color-code or identify. These tapes should be applied to clean, dry and smooth surfaces.

features

  • 3/4 inch x 125 inch
  • Super thin, stretchy, waterproof vinyl plastic tape
  • Repairs, decorates, and identifies
  • Moisture resistant
  • White
Color White
Weight 0.037 LB
EAN or UPC 21200000096
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison