There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Scotch® Weather Resistant Masking Tape 225 is designed with a silver-backing treatment that provides excellent UV resistance and allows this tape to be cleanly remove from outdoor surfaces for up to 1 month. Weather ready, this masking tape sticks easily to most surfaces and has a natural rubber adhesive for good, instant adhesion.
features
Features a silver-backing treatment for excellent UV resistance
Silver-backing treatment allows tape to be removed cleanly for up to 1 month outdoors
Medium-weight crepe paper backing provides good paint lines
Natural rubber adhesive for good, instant adhesion
Adhesive holding power resists lifting and curling
Easy-to-tear tape design for simple application
Elongation At Break
0.09
Overall Thickness
5.8 mil
Backing Material
Crepe Paper
Tensile Strength
21 lb/in, 368 N/100 mm
Product Form
Roll
Color
Silver
Overall Length [Max]
55 m
Overall Length [Min]
60.14 yd
Weight
0.445 LB
EAN or UPC
21200028298
We're here for you
with Service Centers across the country - We have your back