There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Flexomount™ Plate Mounting Tape 411 is a single liner, double coated tape designed for mounting photopolymer and rubber printing plates to flexographic printing cylinders or sleeves. The adhesive is specially formulated for clean removal from both the plate and the print cylinder or sleeve.
features
Offers excellent adhesion to both rubber and photopolymer plates
Provides uniform coverage of solids when halftone dot reproduction is not critical
Specially formulated for clean removal from plate and print cylinder or sleeve
High adhesion helps reduce plate edge lifting
Overall Length [Min]
36 yd
Primary Liner Thickness
4 mil, 0.1 mm
Overall Thickness
15 mil
Color
Gray
Primary Liner
Polycoated Kraft Paper
Backing Material
Solid Vinyl
Product Form
Roll
Overall Length [Max]
32.91 m
Weight
42.15 LB
EAN or UPC
21200032004
We're here for you
with Service Centers across the country - We have your back