For splicing applications requiring quick stick and an aggressive, permanent hold, use our 3M™ Polyester Film Tape 850. Used in a variety of applications, including web processing, label protection, and marking. This tape is available in various colors, as well as a transparent.
features
Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
Polyester backing resists tearing and protects surfaces from abrasion and rough handling
Temperature resistance enables tape to perform in high temperature operations
Transparent and silver versions meet a variety of aerospace specifications
Colored versions are highly visible for applications where marking or identification is required
Transparent version is chemical and solvent resistant
Low modulus, low Shore A Hardness
Overall Length [Max]
65.83 m
Color
Transparent
Overall Thickness
1.9 mil
Backing Thickness
0.9 in, 0.02 mm
Elongation At Break
120%
Backing Material
Polyester
Overall Length [Min]
72 yd
Tensile Strength
28 lb/in, 491 N/100 mm
Product Form
Roll
Weight
0.101 LB
EAN or UPC
21200038686
We're here for you
with Service Centers across the country - We have your back