There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with our durable 3M™ Vinyl Tape 471. Designed to resist wear, scrapes and moisture, this long-lasting tape is available in an array of vivid colors, as well as transparent.
features
Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
Rubber adhesive provides excellent holding strength on many surfaces
Good abrasion and solvent resistance for long service life
Overall Thickness
5.3 mil
Tensile Strength
14 lb/in, 270 N/100 mm
Overall Length [Min]
36 yd
Backing Material
Vinyl
Backing Thickness
4.1 mil, 0.1 mm
Overall Length [Max]
32.91 m
Product Form
Roll
Performance Level
High Performance
Color
Brown
Weight
0.179 LB
EAN or UPC
21200039768
We're here for you
with Service Centers across the country - We have your back