description
- 3M™ Polyester Splicing Tape 8401 is a single coated tape designed for use with many release coated papers. It features a blended silicone and rubber adhesive and a polyester film to resist splice failure. Increased initial bond can be achieved by applying heat.
features
- Translucent, cream colored single coated splicing tape
- Blended silicone and rubber adhesive provides higher initial bond to release treated surfaces
- Polyester film resists splice failure
- Initial bond can be increased by applying heat
- Excellent thermal, abrasion and chemical resistance while maintaining flexibility
| Color | Translucent Cream |
| Backing Material | Polyester |
| Backing Thickness | 1 mil, 0.03 mm |
| Tensile Strength | 34 lb/in, 595 N/100 mm |
| Overall Length [Max] | 65.83 m |
| Overall Thickness | 1.9 mil |
| Overall Length [Min] | 72 yd |
| Elongation At Break | 100% |
| Product Form | Roll |
| Weight | 4.762 LB |
| EAN or UPC | 21200041259 |

