Skip to content Skip to navigation menu
3M00021200043291

00021200043291

7000001158 3M Thermal Bonding Film 588, 1-1/2 in x 60 yds, 26/Case
Item #104053818
3M00021200043291
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Thermal Bonding Film 588 is a high strength, flexible, nitrile phenolic-based thermosetting adhesive film. It can be heat or solvent activated for bonding. It can also be lightly crosslinked using a post heat exposure.

features

  • Flexible
  • Heat or solvent activation
  • Can be die-cut
  • Heat crosslinkable option
Overall Length [Min] 60 yd
Shear Strength 24.9 psi
Weight 0.983 LB
EAN or UPC 21200043291
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison