There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Flexomount™ Plate Mounting Tape 447 is a single liner, double coated tape designed for mounting photopolymer and rubber printing plates to flexographic printing cylinders or sleeves. The adhesive is specially formulated for clean removal from both the plate and the print cylinder or sleeve.
features
Offers excellent adhesion to both rubber and photopolymer plates
Provides uniform coverage of solids when halftone dot reproduction is not critical
Specially formulated for clean removal from plate and print cylinder or sleeve
High adhesion helps reduce plate edge lifting
Backing Material
Solid Vinyl
Overall Thickness
10 mil
Primary Liner Thickness
4 mil, 0.1 mm
Overall Length [Min]
36 yd
Product Form
Roll
Overall Length [Max]
32.91 m
Color
Gray
Primary Liner
Polycoated Kraft Paper
Weight
43.0 LB
EAN or UPC
21200116704
We're here for you
with Service Centers across the country - We have your back