There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Our premium performance 3M™ PTFE Glass Cloth Tape 5451 has a brown woven glass cloth backing impregnated with PTFE (polytetrafluoroethylene). This tape provides a slick surface on process machinery and offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a non-stick surface that performs at elevated temperatures.
features
Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
Silicone adhesive offers high temperature performance and long aging
Provides a non-stick, low friction surface on heat sealing and packaging equipment
Performs under a wide range of temperatures, including up to 500°F/260°C
Very low moisture absorption allows the tape to perform in many humid environments
Excellent chemical resistance enables tape to withstand challenging applications
Meet several aerospace specifications
Overall Length [Min]
36 yd
Tensile Strength
100 lb/in, 1760 N/100 mm
Product Form
Roll
Overall Thickness
5.6 mil
Backing Thickness
3.2 mil, 0.08 mm
Shelf Life
18 Month
Color
Brown
Backing Material
Woven Glass Cloth Impregnated w/PTFE
Elongation At Break
0.05
Overall Length [Max]
33 m
Weight
2.333 LB
EAN or UPC
21200161568
We're here for you
with Service Centers across the country - We have your back