There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ PTFE Skived Film Tape 5480 uses a skived, polytetrafluoroethylene (PTFE), conformable film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of web materials in many types of roll-wrap applications.
features
Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
Silicone adhesive provides clean removal from a variety of surfaces
Wide temperature range for performance on heated machinery and equipment
Skived 3M™ PTFE Film Tapes are more conformable than typical extruded PTFE film tapes
Excellent chemical resistance enables tape to withstand challenging applications
Tensile Strength
27 lb/in, 473 N/100 mm
Elongation At Break
140%
Color
Gray
Overall Length [Min]
36 yd
Backing Material
Skived PTFE
Backing Thickness
2 mil, 0.05 mm
Overall Thickness
3.7 mil
Overall Length [Max]
32.91 m
Product Form
Roll
Weight
4.0 LB
EAN or UPC
21200161674
We're here for you
with Service Centers across the country - We have your back