description
- 3M™ Polyurethane Protective Tape 8663HS is a matte black or matte transparent, 18 mil, leading edge erosion protection tape comprised of a tough polyurethane backing and a high shear acrylic adhesive. It resists punctures, tearing and abrasion. This tape is qualified to meet aerospace specifications.
features
- Tough, thermoplastic polyurethane elastomer has a high shear strength adhesive and resists scratches, tears, erosion and punctures
- Available in two liner configurations
- Conformable tape is easy to apply and conforms over curved surfaces
- Can be painted over, or applied to painted surfaces
- Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary
| Capabilities | Aviation Safety Enhancement, Aircraft Maintenance & Production Efficiency |
| Color | Black |
| Flame Retardant | No |
| Backing Thickness | 16 mil |
| Overall Length [Min] | 36 yd |
| Overall Length [Max] | 32.918 m |
| Weight | 0.666 LB |
| EAN or UPC | 21200243387 |

