description
- 3M™ Polyurethane Protective Tape 8663DL is an erosion protection tape and primarily used on aircraft leading edges such as vertical stabilizers. It is constructed of a polyurethane backing coated with a long-aging, solvent-resistant, pressure sensitive adhesive that is protected with a transparent easy-release dual liner that also helps achieve precise installation.
features
- Provides erosion protection to help reduce maintenance cost
- Tough, thermoplastic polyurethane elastomer is abrasion, scratch, erosion, tear and puncture resistant
- Dual liner helps improve installation process by acting as an installation aid during maintenance intervals and monument installation
- Acrylic adhesive bonds to a wide variety of substrates and retains bond strength over time, yet removes easily when needed
- Transparent tape is easy to apply and conforms over curved surfaces
- Tape can be painted or applied to painted surfaces
| Overall Length [Max] | 32.918 m |
| Overall Length [Min] | 36 yd |
| Color | Transparent |
| Backing Thickness | 16 mil |
| Flame Retardant | No |
| Weight | 4.0 LB |
| EAN or UPC | 21200264528 |

