description
- Used to protect surfaces from abrasion, 3M™ UHMW-PE Film Tape 5423 is a thick caliper general purpose polyethylene tape that creates a "slip plane" effect to allow contact without wear. This tape features a unique combination of properties that make it ideal for many tough impact wear or sliding applications.
features
- Translucent, abrasion resistant backing helps protect surfaces from wear
- Low coefficient of friction for “slip plane” effect between surfaces
- Rubber adhesive provides good initial tack for immediate bonding to material surface
- Can help reduce squeaks, rattles and other noises that occur with movement
- Used in applications where lubrication is not possible because of contamination
- Liner makes it ideal for fabricating or die-cutting into various lengths and shapes
| Overall Length [Min] | 18 yd |
| Product Form | Roll |
| Primary Liner | 60# Densified Kraft, Silicone Treated Paper |
| Overall Length [Max] | 16.45 m |
| Backing Thickness | 10 mil, 0.25 mm |
| Tensile Strength | 55 lb/in, 963 N/100 mm |
| Color | Transparent |
| Overall Thickness | 12 mil |
| Backing Material | Ultra-High Molecular Weight Polyethylene |
| Elongation At Break | 520% |
| Weight | 5.33 LB |
| EAN or UPC | 21200301469 |

