There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Our 3M™ PTFE Skived Film Tape 5481 uses a skived, polytetrafluoroethylene (PTFE), conformable film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of web materials in many types of roll-wrap applications.
features
Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
Silicone adhesive provides clean removal from a variety of surfaces
Wide temperature range for performance on heated machinery and equipment
Thicker version of 3M™ PTFE Skived Film Tape 5480, providing more durability and longer wear
Skived 3M™ PTFE Film Tapes are more conformable than typical extruded PTFE film tapes
Excellent chemical resistance enables tape to withstand challenging applications
Backing Material
Skived PTFE
Backing Thickness
5 mil, 0.13 mm
Overall Length [Max]
33 m
Overall Thickness
6.8 mil
Overall Length [Min]
36 yd
Tensile Strength
49 lb/in, 858 N/100 mm
Product Form
Roll
Color
Gray
Elongation At Break
290%
Weight
8.0 LB
EAN or UPC
21200391897
We're here for you
with Service Centers across the country - We have your back