3M™ Metalized Film Tape 8437 is comprised of a relatively thin polyester backing with a metalized coating on both side of the film providing a mirror-like finish with low emissivity and a versatile, long lasting acrylic adhesive. A silicone coated release liner helps with ease of handling and allows for large area applications and die-cutting custom shapes.
features
Metalized surface provides some of the advantages of a metal tape without the associated weight
Mirror-like finish gives the tape high visibility where it is needed and maintains its bright appearance for up to 3 months
Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
Liner is convenient for die-cutting and applications to large surface areas, or applications where there is a narrow gap
Abrasion resistance protects surface from abrasion and rough handling
Pressure sensitive acrylic adhesive for clarity and long-term holding
Overall Length [Min]
72 yd
Overall Length [Max]
65.83 m
Overall Thickness
2.1 mil
Tensile Strength
20 lb/in, 350 N/100 mm
Elongation At Break
70%
Backing Material
Polyester
Backing Thickness
0.9 mil, 0.02 mm
Product Form
Roll
Color
Silver
Weight
10.94 LB
EAN or UPC
21200396427
We're here for you
with Service Centers across the country - We have your back