description
- 3M™ Polyurethane Protective Tape 8671HS is a 14 mil, leading edge erosion protection tape comprised of a tough polyurethane backing and an acrylic adhesive. It resists punctures, tearing and abrasion, and it also resists ultraviolet light. This tape is qualified for aerospace specifications.
features
- Formulated for resistance to ultraviolet light
- Tough, thermoplastic polyurethane elastomer has a high shear strength adhesive and is abrasion, scratch, erosion, tear and puncture resistant
- Thin and conformable tape is easy to apply and conforms over curved surfaces
- Can be painted over, or applied to painted surfaces
- Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary
| Capabilities | Aircraft Maintenance & Production Efficiency, Aviation Safety Enhancement |
| Backing Thickness | 12 mil |
| Color | Transparent |
| Overall Length [Max] | 32.918 m |
| Flame Retardant | No |
| Overall Length [Min] | 36 yd |
| Weight | 1.333 LB |
| EAN or UPC | 21200414145 |

