There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Formed from a light brown woven glass cloth backing impregnated with PTFE (polytetrafluoroethylene), 3M™ General Purpose PTFE Glass Cloth Tape 5151 provides a slick surface on process machinery. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a non-stick surface that performs at elevated temperatures.
features
Glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
Silicone adhesive offers high temperature performance and long aging
Provides a non-stick, low friction surface on heat sealing and packaging equipment
Performs under a wide range of temperatures, including up to 500°F/260°C
Very low moisture absorption allows the tape to perform in many humid environments
Excellent chemical resistance enables tape to withstand challenging applications
Core Material
Paper
Elongation At Break
0.05
Backing Material
Woven Glass Cloth Impregnated w/PTFE
Shelf Life
24 Month
Flame Retardant
Yes
Overall Thickness
5.3 mil
Overall Length [Min]
36 yd
Overall Height
3.5 mil, 0.1 mm
Color
Light Brown
Overall Length [Max]
32.9 m
Indoor/Outdoor Use
Both
Backing Thickness
3 mil, 0.08 mm
Core Size
3 in, 7.62 cm
Tensile Strength
110 lb/in, 36 N/100 mm
Product Form
Roll
Standard
ASTM D3758, D3652, ASTM D3330, F.A.R. 25.853(a)
Weight
0.325 LB
EAN or UPC
21200456305
We're here for you
with Service Centers across the country - We have your back