description
- Scotch Permanent Double Sided Tape is coated with photo-safe, permanent adhesive on both sides. A no-mess alternative to glue for light-duty attaching and mounting tasks.
features
- Both sides coated with permanent adhesive
- No glue mess
- Cleaner way to create and craft presentations for home and for school vs. glue
- Holds things together without being seen
- Dispenser included: Refills easily, stores away conveniently, always ready
- Glides off roll smoothly, cuts easily
- Photo safe
- No liner
- Great for activities like crafting, scrapbooking, making cards and creating presentations
- 1/2 in. x 400 in., 2 Dispensers, 1 in. core
- Great for quick fixes, mounting or additions to your project
- Easy-to-apply design that doesn't dry out
| Color | Transparent |
| Overall Length [Min] | 400 in |
| Weight | 3.446 LB |
| EAN or UPC | 21200523595 |

