description
- Scotch® Pouch Tape 827 is an easily dispensed roll of pressure sensitive tape with a sticky border and a printed, non-tack center section. These rolls provide a quick, simple and secure method of attaching and protecting packing lists and other documentation to a wide range of shipping containers.
features
- 5” x 8”, 6” x 8” or 6” x 10”, easily dispensed roll of pressure sensitive pouch tapes with a sticky border and a printed, non-tack center section
- Designed with printed message: "DOCUMENTS ENCLOSED"
- Improve throughput by up to 40% by pairing with companion dispensers M797 and M727.
- Strong film backing provides moisture- and abrasion-resistant barrier to withstand the rigors of shipping
- Aggressive synthetic rubber adhesive provides excellent adhesion to various surfaces and prevents rubbing-off to reduce chance of lost or delayed packages
- Conformable film backing accommodates bulky and curved shipping parcels and substrates
- 500 or 400 (6” x 10” size) pouches/roll
| Overall Length [Max] | 0.25 m |
| Tensile Strength | 30 lb/in, 525 N/100 mm |
| Overall Length [Min] | 8 in |
| Product Form | Roll |
| Color | Transparent, Orange |
| Backing Material | Polypropylene Film |
| Core Size | 3 in, 76.2 mm |
| Backing Thickness | 1.6 mil, 0.041 mm |
| Overall Thickness | 2.5 mil |
| Elongation At Break | 160% |
| Weight | 2.306 LB |
| EAN or UPC | 21200618451 |

