There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Adhesive Transfer Tape 9499 is a high temperature adhesive transfer tape used for extra protection in critical splicing applications that require low profiles and high temperature resistance. This conformable tape is mounted on a 60 lb. densified kraft paper liner.
features
High tack acrylic adhesive sticks well to most paper stocks, making it ideal for splicing and printing applications
Good solvent and excellent UV resistance allows tape to perform in demanding environments
High temperature resistance up to 350°F/177°C for short periods of time allows tape to perform in high air and oven drying temperatures
60 lb. densified kraft paper liner reduces edge burr in hand tool processing of metal plates
Good peel strength on many surfaces allows tape to withstand rigorous splicing applications
Primary Liner Color
Tan
Primary Liner
60# Densified Kraft Paper
Overall Length [Max]
54.86 m
Overall Length [Min]
60 yd
Color
Transparent
Overall Thickness
2 mil
Primary Liner Thickness
3.5 mil, 0.09 mm
Product Form
Roll
Weight
9.16 LB
EAN or UPC
21200671531
We're here for you
with Service Centers across the country - We have your back