3M™ Flame Resistant Hook Fastener SJ3419FR is one part of a two-part fastener solution designed to provide great durability for thousands of closures. The flame resistant, non-adhesive fastener is most commonly sewn, but can be attached with a variety of hot melt or liquid adhesives. This fastener allows for easy and convenient attachment to a variety of substrates.
features
This flame resistant reclosable hook fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
Woven nylon loop fastener provides great design flexibility and fast product assembly
No adhesive or liner allows for attaching by sewing or with hot melt or liquid adhesives
Alternative solution to zippers, screws, snaps and more
Features good temperature resistance of 200°F (93°C)
Best suited for applications where flame resistance is required
Product Form
Roll
Primary Liner Thickness
3 mil, 0.08 mm
Color
Slate Gray
Material
Nylon
Primary Liner
Polyethylene Film
Flame Retardant
Yes
Overall Length [Min]
50 yd
Overall Length [Max]
45.72 m
Weight
16.25 LB
EAN or UPC
21200672811
We're here for you
with Service Centers across the country - We have your back