description
- 3M™ Polyurethane Protective Tape 8681HS is a 18 mil, leading edge erosion protection tape comprised of a tough polyurethane backing and a high shear acrylic adhesive. It strongly resists punctures, tearing and abrasion. This tape is qualified to aerospace specifications.
features
- Tough, thermoplastic polyurethane elastomer has a high shear strength adhesive and offers a high level of resistance to scratches, tears, erosion and punctures
- This HS tape is available in matte clear, 36118 Gray, 36173 Gray, 36251 Gray, 36270 Gray, 36320 Gray and 36375 Gray
- Conformable tape is easy to apply and conforms over curved surfaces
- Can be painted over, or applied to painted surfaces
- Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary
| Flame Retardant | No |
| Color | Transparent |
| Capabilities | Aviation Safety Enhancement, Aircraft Maintenance & Production Efficiency |
| Backing Thickness | 12 mil |
| Overall Length [Max] | 32.918 m |
| Overall Length [Min] | 36 yd |
| Weight | 4.0 LB |
| EAN or UPC | 21200679964 |

