description
- 3M™ Adhesive Transfer Tape Double Linered 9172MP features 3M™ High Performance Acrylic Adhesive 200MP, the industry standard for graphic attachment and die-cut parts. It offers excellent shear strength, minimal edge lifting and reduced slippage on medium to high-surface energy plastics. A 2.0 mil clear HDPE liner makes for easy visual inspection, and a 58 lb. PCK liner adds dimensional stability.
features
- Excellent for graphic and nameplate attachments
- Adhesive 200MP is the industry standard for graphic and nameplate attachment
- 2 mil acrylic adhesive performs even when exposed to humidity and hot/cold cycles
- 2 mil HDPE tight-side liner enables inspection of backlit graphics prior to final adhesion
- 58# PCK easy-side liner adds stability for storage and die-cutting
- High adhesive shear strength helps resist slippage and edge lifting on HSE plastics
- Provides some initial repositionability on plastics for precise alignment of graphics and parts
| Primary Liner Color | Tan |
| Secondary Liner Thickness | 3 mil, 0.08 mm |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Overall Thickness | 2.3 mil |
| Shelf Life | 18 Month |
| Color | Transparent |
| Primary Liner | 58# Polycoated Kraft Paper |
| Secondary Liner | HDPE |
| Product Form | Roll |
| Weight | 21.0 LB |
| EAN or UPC | 21200687952 |

