There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Scotch-Weld™ Epoxy Adhesive DP100NS is a non-sag, two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Non-sag formulation ensures adhesive stays where applied.
features
Adhesive formula cures rigid for high static load holding
High shear ensures permanent bonds
Fast 5 minute work life with handling strength in about 15 minutes at room temperature
Non-sag formulation ensures adhesive stays where applied
Color
Translucent
Shear Strength
1500 psi
Specific Gravity
1.18
Physical Form
Flowable Liquid
Hardness
80 Shore D
Storage Temperature [Min]
72 ⁰F
Full Cure Time
24-48 hr @ 72 F (22 C)
Storage Temperature [Max]
72 ⁰F
Application
Hard Disk Drive Component Assembly, Bonding
Set Time
20 min
Open Time
5 min @ 72 ⁰F
Container Size
5 gal, 18.93 L
Product Form
Gallon
Weight
0.0 LB
EAN or UPC
21200822568
We're here for you
with Service Centers across the country - We have your back