description
- 3M™ Scotch-Weld™ Control Joint Sealant DP5106 is a rapid-setting, two-component polyurethane sealant formulated to deliver strong results fast. Easily dispensed, this sealant is self-leveling for clean and simple application. This product is used as a horizontal grade sealant for sealing and stress-relieving applications that undergo substantial expansion and contraction.
features
- Rapid-setting sealant for strong results fast
- Self-leveling properties offer clean and simple application
- Low temperature flexibility provides durability and resistance to cracking
- Packaged for easy dispensing
| Container Size | 5 gal, 18.93 L |
| Color | Gray |
| Hardness | 85 Shore A |
| Full Cure Time | 24 hr |
| Open Time | 4 min @ 72 ⁰F |
| Set Time | 40 min |
| Product Form | Gallon |
| Weight | 0.0 LB |
| EAN or UPC | 21200965838 |

