| Assembly Type | Large Surface Lamination |
| Solids Weight Percent | 0.24 |
| Container Size | 371.7 lb., 168.6 kg |
| Color | Transparent |
| Open Time | 1 - 60 min |
| Weight | 0.0 LB |
| EAN or UPC | 21200971624 |
| Assembly Type | Large Surface Lamination |
| Solids Weight Percent | 0.24 |
| Container Size | 371.7 lb., 168.6 kg |
| Color | Transparent |
| Open Time | 1 - 60 min |
| Weight | 0.0 LB |
| EAN or UPC | 21200971624 |