Skip to content Skip to navigation menu
3M00048011345628

00048011345628

3M(TM) NOMAD(TM) HEAVY TRAFFIC B
Item #103090951
3M00048011345628
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Best Nomad™ Scraper Mat for removing and hiding dirt in heavy traffic areas. Durable vinyl loops scrape, trap and hide dirt and moisture, minimizing re tracking into the building. Provides resistance to grease and oil. Backed mat can be used for indoor applications and protects floor surfaces.

features

  • Matting for use indoors, outdoors, or in recessed wells of high traffic areas
  • Excellent dirt removal and hiding properties
  • Durable vinyl-loops scrape, trap and hide dirt and moisture, minimizing re-tracking into the building
  • Easy to clean: shake or wash off with a hose
  • Open web construction removes, traps and hides dirt
  • Flexible coils brush shoe soles
  • Cushioned vinyl backing protects floors in inside areas
  • Backed mat can be used for indoor applications and protects floor surfaces
  • Provide resistance to grease and oil
Slip Resistance DIN 51130: R10
Material Vinyl
Series Nomad Terra
Color Gray
Weight 64.1 LB
EAN or UPC 48011345628
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison